Zoro Homepage

Fog Lamp, Chrome, Die-Cast Aluminum, LED

  • Mfr # 6150

  • Zoro # G3361578


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Type
Optic Lens
Lighting Technology
LED
Housing Color
Black
Lens Color
Clear
Voltage
10-15V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6150
Zoro #
G3361578
UPC #
-
Country of Origin
United States

Dimensions

Length - Vehicle Lighting
4 3/4 in
Diameter - Vehicle Lighting
4 1/2 in
Overall Height
4 3/4 in
Overall Diameter
3 15/16 in
Overall Width
3 15/16 in
Overall Depth
2 11/16 in

Details

Type
Optic Lens
Lighting Technology
LED
Housing Color
Black
Lens Color
Clear
Voltage
10-15V DC
Color
Clear (Lens); Black (Housing)
Post
No
Material
Die-cast aluminum
Lamp Life
50,000 hr
Current Rating
1.6A
Item
Fog Light
Used For
Cars, Trucks, Vans
Lighting Technology - Vehicle Lighting
LED
Lens Shape - Vehicle Lighting
Round
Fits
Universal
Volt Bulb
12
Shape
Round
Rating
1.6A
Lens Material
Polycarbonate
Housing Material
Aluminum
Mounting
Universal pedestal
Standards
DOT Compliant, ECE, SAE J583
Application
Material Handling; Industrial
Lamp Life (Hours)
50,000 hr.
IP Rating
IP67
Maximum Brightness
1,080 lm
Electrical Connection
Wire Leads
Current
1.60 A @ 12V DC
Vehicle Side
Universal
Minimum Operating Temperature
-40 Degrees F
Mount Type
Pedestal
Includes Electrical Connection
Electrical Connection Included
Beam Type
Fog
Light Type
Fog Light
Series
6150 Series
SAE Lens Code
J583
Minimum Brightness
610 lm
Heated
Non-Heated
Mount Style
Surface
Maximum Operating Temperature
149 Degrees F
Operating Voltage
10-15V DC

Description

Fog Light, Light Type Fog Light, Lighting Technology LED, Heated Non-Heated, Vehicle Class Not Applicable, Vehicle Side Universal, Beam Type Fog, Mount Style Surface, Includes Electrical Connection Electrical Connection Included, Mount Type Pedestal, Electrical Connection Wire Leads, Shape Round, Number of Bulbs Not Applicable, Overall Height 4 3/4 in, Overall Width 3 15/16 in, Overall Depth 2 11/16 in, Housing Material Aluminum, IP Rating IP67, Series 6150 Series, Current 1.60 A @ 12V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.