Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handheld Work Light, Portable, 1350 lm

  • Mfr # 4416

  • Zoro # G7178565


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Voltage
12/24VDC
Power Source
Battery
Includes
(1) Convenient Cotton Carrying Bag, (1) Powerful Magnetic Mount, (1) Trailer Harness Adapter
Features
Compact Size, Low-Profile, Textured pattern
Height
7-33/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4416
Zoro #
G7178565
UPC #
708315995423
Country of Origin
United States

Dimensions

Height
7-33/64"
Flashlight Battery Size
12V
Depth
2-35/64"
Width
3-23/64"
Length
7.5156 in
Diameter
3"
Cord Length
12 ft
Battery Size
12V
Overall Length
7 1/2 in
Manufacturer Warranty Length
5 yr Limited
Body Diameter
3 3/8 in
Overall Height
7 1/2 in

Details

Item
Handheld Work Light
Voltage
12/24VDC
Power Source
Battery
Includes
(1) Convenient Cotton Carrying Bag, (1) Powerful Magnetic Mount, (1) Trailer Harness Adapter
Features
Compact Size, Low-Profile, Textured pattern
Body Color
Black
Mounting
Bracket
Current Drawn
12V - 2.2A
Flashlight Body Material
Aluminum
Connector Type
Jacketed Wires
Sub-Category
Work Lights
Base Material
Polycarbonate
Housing Color
black
Flashlight Beam Type
Spot
Light Output
1350 Lumens
Lens Color
Clear
Housing Material
Aluminum
Lens Material
Polycarbonate
Lens Design
Round
Application
Agriculture, Automotive, Construction, Industrial, Material Handling, Mining, Powersports, Railroad
Standards
ECO Friendly
Rechargeable
Yes
Lighting Technology
LED
Mount Type
Magnet
Brightness Levels
1,350 lm, 2,450 lm
Includes Charger
Yes
Beam Focus
Fixed
Resistance Properties
Impact Resistant
Handle Shape
Ergonomic
Cord Voltage
12V
Switch Location
Handle
Charger Style Included
Vehicle Power Cord
Body Material
Aluminum
Beam Color
White

Description

Handheld Work Light, Battery Size 12V, Rechargeable Yes, Includes Charger Yes, Body Color Black, Body Material Aluminum, Charger Style Included Vehicle Power Cord, Beam Color White, Beam Focus Fixed, Handle Shape Ergonomic, Mount Type Magnet, Switch Location Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.