Headlight

  • Mfr # 0562081
  • Zoro # G224972036
product price: 
$
234.99
/ea
Free Shipping & Returns

Key Features

Heated
Heated
Housing Material
Polycarbonate
Lens Color
Clear
Lens Material
Polycarbonate
Compatible Electrical Connection Manufacturer Model Number
H4 AMP #172615-2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0562081
Zoro #
G224972036
UPC #
0799513947000
Country of Origin
United States

Dimensions

Overall Width
6 5/8 in
Overall Depth
3 7/16 in
Overall Height
4 1/4 in
Fits Chest Size
5 in 1, All Forward Lighting Functions, Daylight-Level Performance, Designed to Perform in the Harshest Conditions, Full Brightness at Minimum Voltage, H4 Simple Plug-and-Play, Industry-leading Smartheat(R) Technology Helps Prevent Snow and Ice Buildup on the Lens, Modular Optic Design

Details

Item
Headlight
Heated
Heated
Housing Material
Polycarbonate
Lens Color
Clear
Lens Material
Polycarbonate
Compatible Electrical Connection Manufacturer Model Number
H4 AMP #172615-2
Standards
DOT Compliant, ECE
Series
8800 EVO-X
Shape
Rectangular
Minimum Operating Temperature
-40 Degrees C
SAE Lens Code
J1383
Includes Electrical Connection
Electrical Connection Included
Light Type
Headlight
Electrical Connection
6-Pin Deutsch
Beam Type
High Beam
Housing Color
Black
Maximum Operating Temperature
149 Degrees C
Features
5 in 1, All Forward Lighting Functions, Daylight-Level Performance, Designed to Perform in the Harshest Conditions, Full Brightness at Minimum Voltage, H4 Simple Plug-and-Play, Industry-leading Smartheat(R) Technology Helps Prevent Snow and Ice Buildup on the Lens, Modular Optic Design
IP Rating
IP67, IP69K
Mount Style
Recessed
Number of Bulbs
7
Mount Type
Retaining Ring
Vehicle Side
Universal
Vehicle Class
2, 3

Description

Headlight, Light Type Headlight, Lighting Technology LED, Heated Heated, Vehicle Class 2, 3, Vehicle Side Universal, Beam Type High Beam, Mount Style Recessed, Includes Electrical Connection Electrical Connection Included, Mount Type Retaining Ring, Electrical Connection 6-Pin Deutsch, Shape Rectangular, Number of Bulbs 7, Overall Height 4 1/4 in, Overall Width 6 5/8 in, Overall Depth 3 7/16 in, Housing Material Polycarbonate, IP Rating IP67, IP69K, Series 8800 EVO-X

Ratings & reviews