
Headlight Assembly
Mfr # 530091
Zoro # G216328216
product price: $325.99
/ea
Free Shipping & Returns
Key Features
Lens Color
Clear
Housing Color
Black
Lens Material
Polycarbonate
Color
Amber/ White
Street Legal
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530091
Zoro #
G216328216
UPC #
799513944535
Country of Origin
United States
Details
Lens Color
Clear
Housing Color
Black
Lens Material
Polycarbonate
Color
Amber/ White
Street Legal
Yes
Bulb Type
LED
Bulb Specifications
High Beam LED/ Low Beam LED
Housing Material
Aluminum
Ampere Rating At 12 V
1.45 A For High Beam/ 1.13 A For Low Beam
Description
LED Bulb; With White Daytime Running Light/ Amber Turn Signal Light; 2650 Raw Lumen High Beam/ 1750 Raw Lumen Low Beam; 1.45 Amp Draws At 12 Volt DC High Beam/ 1.13 Amp Draws At 12 Volt DC Low Beam; Clear Polycarbonate Lens; Black Aluminum Housing; DOT/ ECE Approved; Single; 3.54 Inch Round; IP67 Rated; Right Hand Traffic; For Use With 90 Millimeter Headlights
- Re-Designed Die-Cast Aluminum Housing Features A Sealed Integrated Connector To Meet The Harsh Demands Of Transportation And Municipal Applications
- Drop-In Replacement For Standard 90mm Lights
- 100 Percent ECE And DOT Compliant 90 Millimeter Lights For Legal On-Road Use
- Meets The Tough Criteria For IP67 And IP69K For The Best Protection From Dust And Water Ingress
- Pedestal Mount Brackets Can Be Positioned At 90 Degree Intervals For Maximum Mounting Flexibility, All While Maintaining Pattern Integrity And Legality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.