Zoro Homepage

Headlight Assembly

  • Mfr # 550921

  • Zoro # G216328377


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Lens Color
Clear
Housing Color
Black
Lens Material
Polycarbonate
Beam Type
High Beam/ Low Beam
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550921
Zoro #
G216328377
UPC #
799475637100
Country of Origin
United States

Details

Lens Color
Clear
Housing Color
Black
Lens Material
Polycarbonate
Beam Type
High Beam/ Low Beam
Color
White
Ampere Rating At 12 V
2.2-A/ 3.5 A
Ampere Rating At 24 V
1.1-A/ 1.7 A
Housing Material
Aluminum
Bulb Type
LED
Street Legal
Yes

Description

LED Bulb; High And Low Beam; Clear Bulb; Clear Polycarbonate Lens; Black Aluminum Housing; DOT Approved; Single; 5 Inch Round


  • Combined High And Low Beam Functions
  • Newer Design Boasts A 50 Percent Increase In High Beam Intensity
  • Front Position And DRL Functions Utilize A New Outer Ring At High Intensities
  • Easy Plug And Play Installation With Delphi Wire Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.