
Headlight Assembly
Mfr # 552551
Zoro # G316328369
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Lens Color
Clear
Housing Color
Black
Street Legal
Yes
Color
White
Beam Type
Low Beam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
552551
Zoro #
G316328369
UPC #
708315997120
Country of Origin
United States
Details
Lens Color
Clear
Housing Color
Black
Street Legal
Yes
Color
White
Beam Type
Low Beam
Bulb Type
LED
Housing Material
Xenoy
Ampere Rating At 12 V
2.7-A/ 3.4-A/ 0.85-A/ 0.04 A
Lens Material
Polycarbonate
Description
LED Bulb; Low Beam; Clear Bulb; Clear Polycarbonate Lens; Black Die-Cast Aluminum Housing With Black Inner Bezel; DOT/ ECE Approval; Single; 6 Inch x 4 Inch Rectangular; 12 To 24 Volt DC
- Meets Proposed National Highway Transportation Safety Administration (NHTSA) Guidelines For A 5-Star NCAP-Compliant Low Beam Headlight
- Drop-In Replacements For Typical Buckets Or Panels Used In Heavy-Duty Trucks
- Tough, Die-Cast Housing, With Added Protection From Salt Spray For Efficient Thermal Management
- Superior Condensation Management
- Street Legal Supporting DOT, Transport Canada ECE And Military Standards And Requirements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.