Zoro Homepage

Headlight Assembly

  • Mfr # 552571

  • Zoro # G016328379


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Lens Color
Clear
Housing Color
Black
Bulb Type
LED
Ampere Rating At 24 V
0.0416666666666667
Ampere Rating At 12 V
2.1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552571
Zoro #
G016328379
UPC #
708315997144
Country of Origin
United States

Details

Lens Color
Clear
Housing Color
Black
Bulb Type
LED
Ampere Rating At 24 V
0.0416666666666667
Ampere Rating At 12 V
2.1 A
Color
White
Housing Material
Aluminum
Lens Material
Polycarbonate
Beam Type
High Beam
Street Legal
Yes

Description

LED Bulb; High Beam; Clear Bulb; Clear Polycarbonate Lens; Black Die-Cast Aluminum Housing With Black Inner Bezel; DOT/ ECE Approval; Single; 6 Inch x 4 Inch Rectangular; 12 To 24 Volt DC


  • Meets Proposed National Highway Transportation Safety Administration (NHTSA) Guidelines For A 5-Star NCAP-Compliant Low Beam Headlight
  • Drop-In Replacements For Typical Buckets Or Panels Used In Heavy-Duty Trucks
  • Tough, Die-Cast Housing, With Added Protection From Salt Spray For Efficient Thermal Management
  • Superior Condensation Management
  • Street Legal Supporting DOT, Transport Canada ECE And Military Standards And Requirements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.