
Headlight Assembly
Mfr # 554471
Zoro # G616328274
product price: $357.99
/ea
Free Shipping & Returns
Key Features
Lens Color
Clear
Housing Color
Black
Housing Material
Aluminum
Ampere Rating At 12 V
1.94-A/ 1.67-A/ 0.22 A
Bulb Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554471
Zoro #
G616328274
UPC #
708315998707
Country of Origin
United States
Details
Lens Color
Clear
Housing Color
Black
Housing Material
Aluminum
Ampere Rating At 12 V
1.94-A/ 1.67-A/ 0.22 A
Bulb Type
LED
Street Legal
Yes
Color
White
Lens Material
Polycarbonate
Beam Type
High Beam/ Low Beam
Ampere Rating At 24 V
1.03-A/ 0.87-A/ 0.16 A
Description
LED Bulb; High and Low Beam; Clear Bulb; Clear Polycarbonate Lens; Black Aluminum Housing With Chrome Inner Bezel; DOT/ ECE Approval; Single; 7 Inch x 5 Inch Rectangular; 12 To 24 Volt DC
- New And Improved LED Technology Delivering More Light Output And Less Glare
- Engineered Beam Patterns
- Anti-Fog And Hard-Coated Polycarbonate Lens To Prevent Cracking And Formulated To Resist UV Or Chemical Damage
- Drop-In 5X7 LED Headlight Replacements For Typical Buckets Or Panels Used In Heavy-Duty Trucks, Mining, Logging, And Waste Disposal
- Superior Condensation Management
- Meets Proposed National Highway Transportation Safety Administration (NHTSA) Guidelines For A 5-Star NCAP-Compliant Low Beam Headlight
- Easy Plug And Play Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.