Zoro Homepage

Headlight Assembly

  • Mfr # 554601

  • Zoro # G716328266


product price: $650.99
/ea
Free Shipping & Returns

Key Features

Lens Color
Clear
Housing Color
Black
Lens Material
Polycarbonate
Housing Material
Aluminum
Ampere Rating At 12 V
4.2-A/ 2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554601
Zoro #
G716328266
UPC #
750958178299
Country of Origin
United States

Details

Lens Color
Clear
Housing Color
Black
Lens Material
Polycarbonate
Housing Material
Aluminum
Ampere Rating At 12 V
4.2-A/ 2 A
Ampere Rating At 24 V
2.1-A/ 1 A
Bulb Type
LED
Beam Type
Spot Beam
Color
White

Description

LED Bulb; Spot Beam Pattern; Clear Bulb; Clear Lens; Black Housing; Single; 7 Inch Round; Locomotive Headlight


  • Die-Cast Aluminum Housing For Maximum Protection
  • Heavy-Duty Construction, Solid-State Electronics And Our Unique Blizzard Buster Technology That Effectively Melts Snow And Prevents Icing
  • LEDs Are Long-Lasting, Providing Years Of Maintenance-Free Operation And Lower Life-Cycle Costs When Compared To Halogen Lamps
  • SmartHeat(R) Technology Melts Ice And Snow To Keep Locomotive Headlights Unobstructed
  • Meets Federal Railroad Administration (FRA) Requirements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.