
Headlight Assembly
Mfr # 555101
Zoro # G816328234
product price: $607.99
/ea
Free Shipping & Returns
Key Features
Lens Color
Clear
Housing Color
Gray
Ampere Rating At 24 V
0.95-A/ 1.6-A/ 0.1-A/ 2.1-A/ 2.72 A
Lens Material
Polycarbonate
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555101
Zoro #
G816328234
UPC #
708315999131
Country of Origin
United States
Details
Lens Color
Clear
Housing Color
Gray
Ampere Rating At 24 V
0.95-A/ 1.6-A/ 0.1-A/ 2.1-A/ 2.72 A
Lens Material
Polycarbonate
Housing Material
Aluminum
Street Legal
Yes
Bulb Type
LED
Ampere Rating At 12 V
1.9-A/ 3.2-A/ 0.21-A/ 4.2-A/ 5.5 A
Beam Type
High Beam/ Low Beam
Color
White
Description
LED Bulb; High and Low Beam; Clear Bulb; Clear Polycarbonate Lens; Gray Aluminum Housing With Black Inner Bezel; DOT/ ECE Approval; Single; 5-3/4 Inch Round; 12 Volt DC
- Improved To Feature Adaptive Technology With The High Beam, In Addition To The Low Beam
- On-Board Intelligence Senses Leaning Angles When Cornering To Control Light
- Dynamically Fills In Dark Areas While Turning
- Breakthrough Improvement In Visibility And Safety
- Dual Burn(TM) High And Beam Optics For Extra Punch Of Light
- ComfortLite(TM) High Beams
- DOT And ECE Dual-Compliant Headlight
- Plug And Play Solution For 5.75 Inch Round (Also Known As PAR56) Motorcycle Headlight Buckets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.