
Headlight Assembly
Mfr # 555161
Zoro # G216328247
product price: $463.99
/ea
Free Shipping & Returns
Key Features
Lens Color
Clear
Housing Color
Gray
Bulb Type
LED
Housing Material
Aluminum
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555161
Zoro #
G216328247
UPC #
708315999186
Country of Origin
United States
Details
Lens Color
Clear
Housing Color
Gray
Bulb Type
LED
Housing Material
Aluminum
Color
White
Lens Material
Polycarbonate
Beam Type
High Beam/ Low Beam
Street Legal
Yes
Ampere Rating At 12 V
1.9-A/ 3.2-A/ 0.21-A/ 4.2-A/ 5.5 A
Ampere Rating At 24 V
0.95-A/ 1.6-A/ 0.1-A/ 2.1-A/ 2.72 A
Description
LED Bulb; High and Low Beam; Clear Bulb; Clear Polycarbonate Lens; Gray Aluminum Housing With Chrome Inner Bezel; DOT/ ECE Approval; Single; 6.85 Inch x 6.38 Inch Diamond Shape; 12 Volt DC; Fits To Victory Motorcycles
- Improved To Feature Adaptive Technology With The High Beam, In Addition To The Low Beam
- On-Board Intelligence Senses Leaning Angles When Cornering To Control Light
- Dynamically Fills In Dark Areas While Turning
- Breakthrough Improvement In Visibility And Safety
- Dual Burn(TM) High And Beam Optics For Extra Punch Of Light
- ComfortLite(TM) High Beams
- DOT-Compliant Headlight
- Diamond Shape Mount For Victory Motorcycle Headlights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.