Zoro Homepage

Headlight Assembly

  • Mfr # 555613

  • Zoro # G516328381


product price: $1,199.99
/ea
Free Shipping & Returns

Key Features

Lens Color
Clear
Housing Color
Black
Ampere Rating At 24 V
1.15-A/ 1.62-A/ 1.5-A/ 0.22 A
Street Legal
Yes
Ampere Rating At 12 V
2.33-A/ 3.25-A/ 3-A/ 0.45 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555613
Zoro #
G516328381
UPC #
750958178503
Country of Origin
United States

Details

Lens Color
Clear
Housing Color
Black
Ampere Rating At 24 V
1.15-A/ 1.62-A/ 1.5-A/ 0.22 A
Street Legal
Yes
Ampere Rating At 12 V
2.33-A/ 3.25-A/ 3-A/ 0.45 A
Lens Material
Polycarbonate
Housing Material
Aluminum
Beam Type
High/ Low Projector Beam
Color
Amber/ White
Bulb Type
LED

Description

LED Bulb; High And Low Projector Beam With Built In Turn Signal; Clear/ Amber Bulbs; Clear Heated Lens; Black Housing With Gray Bezel; DOT/ ECE Approved; Set Of 2; 7 Inch Round


  • Five Functions Packed Into One Superior Jeep LED Headlight High Beam, Low Beam, Turn Signal, Front Position, And Daytime Running Light (DRL)
  • Powerful LEDS And Carefully Engineered Light Patterns Give You The Best Visibility And Driving Experience
  • Dual Burn(R) high Beam Provides Both Widespread Visibility And A Powerful Punch Of Light Down The Road
  • Bluetooth Connectivity With The J-Link(TM) App to Unlock Exclusive Features
  • Smart Heat heated Lens Option To Light Your Adventure Year-Round
  • Easy Plug And Play Installation
  • Street Legal, Supporting DOT And ECE Compliance For On-Road Use
  • Unique Look Available With Black Or Graphite Bezel
  • Compatible With The Trail 6 Pro, Replace Stock JK Turn Signals With The Trail 6-Pro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.