
Headlight Assembly
Mfr # 556661
Zoro # G016328393
product price: $846.99
/ea
Free Shipping & Returns
Key Features
Lens Color
Clear
Housing Color
Black/ Silver
Ampere Rating At 12 V
2.1-A/ 4.2 A
Beam Type
High Beam/ Low Beam
Housing Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
556661
Zoro #
G016328393
UPC #
750958181688
Country of Origin
United States
Details
Lens Color
Clear
Housing Color
Black/ Silver
Ampere Rating At 12 V
2.1-A/ 4.2 A
Beam Type
High Beam/ Low Beam
Housing Material
Polycarbonate
Bulb Type
LED
Color
Amber/ White
Lens Material
Polycarbonate
Street Legal
Yes
Description
LED Bulb; High And Low Beam With Built-In Daytime Running Light/ Turn Signal Light; White/ Amber Bulbs; 2.1 Amp Draw At 12 Volt DC Low Beam/ 4.2 Amp Draw At 12 Volt DC High Beam; Clear Polycarbonate Heated Lens; Black Housing With Chrome Inner Bezel; DOT/ SAE Approved; IP67 Rated; 17.44 x 8.23 Inch Rectangular; Left Hand; Single
- Front Position And Turn Signal Optics Use A Unique Blade Design
- DOT Compliant Reflex Optic And Front Side Marker With Feature Lines
- High And Low Beam Delivers An Exceptional Punch And Spread Down The Road
- Bi-LED Module Allows For Digital Switching For The High And Low Beam Optic, Removing Failure Point Of Mechanical System
- SmartHeat(R) Technology Keeping The Lens Free Of Ice And Snow
- Plug-And-Play Functionality For Peterbilt Heavy-Duty Truck Models With Select Pod-Style Headlights
- Features Chrome Bezel With Black Polycarbonate Housing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.