Zoro Homepage

Headlight Assembly

  • Mfr # 556671

  • Zoro # G816328395


product price: $846.99
/ea
Free Shipping & Returns

Key Features

Lens Color
Clear
Housing Color
Black/ Silver
Color
Amber/ White
Beam Type
High Beam/ Low Beam
Housing Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556671
Zoro #
G816328395
UPC #
750958181695
Country of Origin
United States

Details

Lens Color
Clear
Housing Color
Black/ Silver
Color
Amber/ White
Beam Type
High Beam/ Low Beam
Housing Material
Polycarbonate
Ampere Rating At 12 V
2.1-A/ 4.2 A
Street Legal
Yes
Bulb Type
LED
Lens Material
Polycarbonate

Description

LED Bulb; High And Low Beam With Built-In Daytime Running Light/ Turn Signal Light; White/ Amber Bulbs; 2.1 Amp Draw At 12 Volt DC Low Beam/ 4.2 Amp Draw At 12 Volt DC High Beam; Clear Polycarbonate Heated Lens; Black Housing With Chrome Inner Bezel; DOT/ SAE Approved; IP67 Rated; 17.44 x 8.23 Inch Rectangular; Right Hand; Single


  • Front Position And Turn Signal Optics Use A Unique Blade Design
  • DOT Compliant Reflex Optic And Front Side Marker With Feature Lines
  • High And Low Beam Delivers An Exceptional Punch And Spread Down The Road
  • Bi-LED Module Allows For Digital Switching For The High And Low Beam Optic, Removing Failure Point Of Mechanical System
  • SmartHeat(R) Technology Keeping The Lens Free Of Ice And Snow
  • Plug-And-Play Functionality For Peterbilt Heavy-Duty Truck Models With Select Pod-Style Headlights
  • Features Chrome Bezel With Black Polycarbonate Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.