
Headlight Assembly
Mfr # 556961
Zoro # G616328335
product price: $487.99
/ea
Free Shipping & Returns
Key Features
Lens Color
Clear
Housing Color
Black
Ampere Rating At 24 V
1.8-A/ 1.1-A/ 0.8-A/ 0.1 A
Ampere Rating At 12 V
3.6-A/ 2-A/ 1.6-A/ 0.16 A
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
556961
Zoro #
G616328335
UPC #
750958180193
Country of Origin
United States
Details
Lens Color
Clear
Housing Color
Black
Ampere Rating At 24 V
1.8-A/ 1.1-A/ 0.8-A/ 0.1 A
Ampere Rating At 12 V
3.6-A/ 2-A/ 1.6-A/ 0.16 A
Color
White
Bulb Type
LED
Housing Material
Aluminum
Lens Material
Polycarbonate
Beam Type
Projector Beam
Description
LED Bulb; Left Hand Traffic Projector Beam With Daytime Running Light; White Bulbs; H4 Connector; Clear Lens; Black Housing; ECE Approved; Single; 7 Inch Round
- Dual Burn High Beam Optics For Extra Punch Of Light
- Black Bezel Or Chrome Bezel
- ComfortLite High Beams
- ECE Compliant For On-Road Use
- Easy Plug And Play Installation For A 7 Inch LED Headlight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.