
Headlight Assembly
Mfr # 557171
Zoro # G816328180
product price: $800.99
/ea
Free Shipping & Returns
Key Features
Lens Color
Clear
Housing Color
Black
Beam Type
High Beam/ Low Beam
Street Legal
Yes
Bulb Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
557171
Zoro #
G816328180
UPC #
799513944726
Country of Origin
United States
Details
Lens Color
Clear
Housing Color
Black
Beam Type
High Beam/ Low Beam
Street Legal
Yes
Bulb Type
LED
Lens Material
Polycarbonate
Color
Amber/ White
Housing Material
Polycarbonate
Ampere Rating At 12 V
2.1-A/ 4.2 A
Description
LED Bulb; High And Low Beam With Built-In Daytime Running Light/ Turn Signal Light; White/ Amber Bulbs; 2.1 Amp Draw At 12 Volt DC Low Beam/ 4.2 Amp Draw At 12 Volt DC High Beam; Clear Polycarbonate Non-Heated Lens; Black Housing With Black Bezel; DOT/ SAE Approved; IP67 Rated; 17.44 x 8.23 Inch Rectangular; Right Hand; Single
- Front Position And Turn Signal Optics Use A Unique Blade Design
- DOT Compliant Reflex Optic And Front Side Marker With Feature Lines
- High And Low Beam Delivers An Exceptional Punch And Spread Down The Road
- Bi-LED Module Allows For Digital Switching For The High And Low Beam Optic, Removing Failure Point Of Mechanical System
- Plug-And-Play Functionality For Peterbilt Heavy-Duty Truck Models With Select Pod-Style Headlights
- Features Black Bezel With Black Polycarbonate Housing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.