Zoro Homepage

Headlight Assembly

  • Mfr # 557661

  • Zoro # G016328201


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Lens Color
Clear
Housing Color
Chrome
Ampere Rating At 12 V
3.5-A/ 2 A
Beam Type
High Beam/ Low Beam
Ampere Rating At 24 V
1.8-A/ 1.1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
557661
Zoro #
G016328201
UPC #
750958180230
Country of Origin
United States

Details

Lens Color
Clear
Housing Color
Chrome
Ampere Rating At 12 V
3.5-A/ 2 A
Beam Type
High Beam/ Low Beam
Ampere Rating At 24 V
1.8-A/ 1.1 A
Color
White
Lens Material
Polycarbonate
Bulb Type
LED
Housing Material
Aluminum

Description

LED Bulb; High And Low Beam; 4500K White Bulb; Clear Lens; Chrome Housing; DOT Approved; Single; 7 Inch Round; For Replacing 7 Inch PAR56 Sealed Beam Headlamps With H4 Connectors


  • Dual Burn High Beam Optics For Extra Punch Of Light
  • DOT Compliant For On-Road Use
  • Speaker 8700 Evo 2 Classic Draws Less Than Half The Power Of Halogen Lamps While Providing A Brighter, Enhanced Driving Experience
  • Designed The 8700 EVO 2 Classic Headlight To Be A Simple Install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.