Shop J.W. SPEAKER
See all product information
Create Account
Headlight, Gray, Removable, LED
- Mfr # 0561061
- Zoro # G525073999
product price:Â
$
605.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Current
0.75 A @ 110V DC, 0.85 A @ 110V DC, 0.85 A @ 75V DC, 1.2 A @ 75V DC, 2.6 A @ 24V DC, 3.2 A @ 24V DC
Housing Material
Aluminum
Beam Type
Spot
Head Shape
Round
IP Rating
IP66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0561061
- Zoro #
- G525073999
- UPC #
- 0750958182890
- Country of Origin
- United States
- Item
- Headlight
- Current
- 0.75 A @ 110V DC, 0.85 A @ 110V DC, 0.85 A @ 75V DC, 1.2 A @ 75V DC, 2.6 A @ 24V DC, 3.2 A @ 24V DC
- Housing Material
- Aluminum
- Beam Type
- Spot
- Head Shape
- Round
- IP Rating
- IP66
- Electrical Connection
- Screw Terminals
- Minimum Operating Temperature
- -40 Degrees F
- Mount Type
- Bracket
- Lens Material
- Polycarbonate
- Maximum Operating Temperature
- 149 Degrees F
- Compatible Vehicle Type
- Utility Vehicles
- Series
- 8770 Series
- Housing Color
- Gray
- Includes Electrical Connection
- Electrical Connection Included
- Maximum Brightness
- 3,450 lm
- Installation Type
- Removable
- Standards
- FRA Title 49 CFR 229.125 (a), FRA Title 49 CFR 229.125 (b), FRA Title 49 CFR 229.125 (d) (2)
- Features
- Meets all Federal Railroad Administration (FRA) Requirements, SmartHeat(R) Technology Melts Ice and Snow to Keep Locomotive Headlights Unobstructed
- Operating Voltage
- 24-110V AC/DC
Dimensions
- Overall Diameter
- 7 in
- Overall Depth
- 4 in
Description
Headlight, IP Rating IP66, Beam Type Spot, Overall Depth 4 in, Installation Type Removable, Mount Type Bracket, Operating Voltage 24-110V AC/DC, Lighting Technology LED, Overall Diameter 7 in, Overall Height Not Applicable, Head Shape Round, Overall Width Not Applicable, Electrical Connection Screw Terminals, Standards FRA Title 49 CFR 229.125 (a), FRA Title 49 CFR 229.125 (b), FRA Title 49 CFR 229.125 (d) (2), Includes Electrical Connection Electrical Connection Included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.