Shop J.W. SPEAKER
See all product information
Create Account
LED Headlight
- Mfr # 0562041
- Zoro # G824446968
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Peak Beam Intensity
21,400 CP
Features
Heated
Heated
Minimum Operating Temperature
-40 Degrees F
Lens Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0562041
- Zoro #
- G824446968
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 3 7/16 in
- Overall Width
- 6 in
- Overall Height
- 4 in
Details
- Item
- LED Headlight
- Peak Beam Intensity
- 21,400 CP
- Features
- Heated
- Heated
- Minimum Operating Temperature
- -40 Degrees F
- Lens Color
- Clear
- Lens Material
- Polycarbonate
- Housing Color
- Black
- Beam Type
- Low Beam
- Current
- 2.50A @ 24V DC, 5.00A @ 12V DC
- Light Type
- Headlight
- Maximum Brightness
- 3,600 lm
- Housing Material
- Polycarbonate
- Maximum Operating Temperature
- 149 Degrees F
- Series
- Model 8800 EVO-X Headlight
- Shape
- Rectangular
- IP Rating
- IP67, IP69K
Description
LED Headlight, Light Type Headlight, Lighting Technology LED, Heated Heated, Beam Type Low Beam, Shape Rectangular, Overall Height 4 in, Overall Width 6 in, Overall Depth 3 7/16 in, Housing Material Polycarbonate, IP Rating IP67, IP69K, Series Model 8800 EVO-X Headlight, Current 2.50A @ 24V DC, 5.00A @ 12V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.