LED Headlight

  • Mfr # 0562071
  • Zoro # G824972047
product price: 
$
205.99
/ea
Free Shipping & Returns

Key Features

Overall Width
6 5/8 in
Housing Color
Black
Features
5 in 1, All Forward Lighting Functions, Daylight-Level Performance, Designed to Perform in the Harshest Conditions, Full Brightness at Minimum Voltage, H4 Simple Plug-and-Play, Industry-leading Smartheat(R) Technology Helps Prevent Snow and Ice Buildup on the Lens, Modular Optic Design
IP Rating
IP67, IP69K
Shape
Rectangular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0562071
Zoro #
G824972047
UPC #
0799513946997
Country of Origin
United States

Dimensions

Overall Width
6 5/8 in
Overall Depth
3 7/16 in
Overall Height
4 1/4 in
Fits Chest Size
5 in 1, All Forward Lighting Functions, Daylight-Level Performance, Designed to Perform in the Harshest Conditions, Full Brightness at Minimum Voltage, H4 Simple Plug-and-Play, Industry-leading Smartheat(R) Technology Helps Prevent Snow and Ice Buildup on the Lens, Modular Optic Design

Details

Item
LED Headlight
Housing Color
Black
Features
5 in 1, All Forward Lighting Functions, Daylight-Level Performance, Designed to Perform in the Harshest Conditions, Full Brightness at Minimum Voltage, H4 Simple Plug-and-Play, Industry-leading Smartheat(R) Technology Helps Prevent Snow and Ice Buildup on the Lens, Modular Optic Design
IP Rating
IP67, IP69K
Shape
Rectangular
Beam Type
High Beam
Compatible Electrical Connection Manufacturer Model Number
H4 AMP #172615-2
Housing Material
Polycarbonate
Minimum Operating Temperature
-40 Degrees C
Heated
Non-Heated
Standards
DOT Compliant, ECE
Series
8800 EVO-X
Lens Color
Clear
SAE Lens Code
J1383
Includes Electrical Connection
Electrical Connection Included
Electrical Connection
6-Pin Deutsch
Light Type
Headlight
Maximum Operating Temperature
149 Degrees C
Lens Material
Polycarbonate
Mount Type
Retaining Ring
Vehicle Side
Universal
Mount Style
Recessed
Number of Bulbs
7
Vehicle Class
2, 3

Description

LED Headlight, Light Type Headlight, Lighting Technology LED, Heated Non-Heated, Vehicle Class 2, 3, Vehicle Side Universal, Beam Type High Beam, Mount Style Recessed, Includes Electrical Connection Electrical Connection Included, Mount Type Retaining Ring, Electrical Connection 6-Pin Deutsch, Shape Rectangular, Number of Bulbs 7, Overall Height 4 1/4 in, Overall Width 6 5/8 in, Overall Depth 3 7/16 in, Housing Material Polycarbonate, IP Rating IP67, IP69K, Series 8800 EVO-X

Ratings & reviews