
Light Bar
Mfr # 552891
Zoro # G416351175
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Polyamide
Lens Material
Polycarbonate
Bulb Type
LED
Width
2.1 in
Mounting Style
C Bracket Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
552891
Zoro #
G416351175
UPC #
9416325242130
Country of Origin
New Zealand
Dimensions
Width
2.1 in
Height
1.57 in
Length
14 in
Details
Housing Material
Polyamide
Lens Material
Polycarbonate
Bulb Type
LED
Mounting Style
C Bracket Mount
Color
White
Lumens
1500 Lumens
Bulb Specifications
12 LED Bulbs
Voltage
12 To 24 V
Number Of Rows
Single
Style
Straight
Beam Type
Pencil Beam
Wattage
60 W
Ampere Rating At 12 V
2.08 A
Housing Color
Black
Description
LED; 14 Inch Length; Clear; 2.08 Amp Draw; Pencil Beam; 1500 Lumens; Clear Lens; Black Housing; C Bracket Mounting
- Weatherproof, Thermally Conductive Plastic Housings
- High-Performance LED Optics Package Providing Bright, White Light Output For Maximum Visibility
- Compact And Lightweight, Ideal For Smaller Vehicles
- Pencil Beam, Typically Used When Mounting Driving Lights Above The Hood, Offering An Extremely Narrow Beam Of Light To Reduce Glare And Reflections
- Designed Especially For Off-Road Use And UTVs, The TS1000 Off-Road LED Light Bars
- Each Unit Is 14 Inch Wide So They Can Be Easily Mounted Anywhere
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.