Shop J.W. SPEAKER
See all product information
Create Account
Red LED Strobe Light
- Mfr # 0647251
- Zoro # G422965441
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Product Type
Strobe Light
For Location
Outdoor
Housing Color
Black
Lens Shape
Dome
Light Operating Mode
Strobe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0647251
- Zoro #
- G422965441
- UPC #
- 0799513945105
- Country of Origin
- United States
Dimensions
- Overall Depth
- 2 3/8 in
- Overall Diameter
- 4 13/16 in
- Fits Chest Size
- (3) Bolt Patterns, 3-Wire Connection
Details
- Product Type
- Strobe Light
- For Location
- Outdoor
- Housing Color
- Black
- Lens Shape
- Dome
- Light Operating Mode
- Strobe
- Includes Mounting Hardware
- Mounting Hardware Included
- IP Rating
- IP67
- Mounting Style
- Surface Mount
- Lens Material
- Polycarbonate
- Mounting Mechanism
- Screw
- Housing Material
- ABS
- Features
- (3) Bolt Patterns, 3-Wire Connection
- NEMA Rating
- NEMA 6
- Flashes per Minute
- 125
- Light Source
- LED
- Power Source
- Wire
- For Hazardous Location
- Class I, Division 1, Class I, Division 2
- Item
- Red LED Strobe Light
- Lens Color
- Amber
- Power Source - TS Only
- Wire
- Power Source - old
- Wire
Description
Red LED Strobe Light, Flashes per Minute 125, Lens Material Polycarbonate, Housing Material ABS, Power Source Wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.