Zoro Homepage

Safety Light, LED, Red

  • Mfr # 1403601

  • Zoro # G0187795


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
Wide Range - Vehicle Lighting
Perimeter Light
Number of Heads
1
Beam Angle - Vehicle Lighting
180 Degrees
Housing Material
Die-Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1403601
Zoro #
G0187795
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 in
Overall Depth
3 in
Overall Length
4-5/16 in
Overall Width
2-7/8 in

Details

Item
Safety Boundary Light
Lens Material
Polycarbonate
Wide Range - Vehicle Lighting
Perimeter Light
Number of Heads
1
Beam Angle - Vehicle Lighting
180 Degrees
Housing Material
Die-Cast Aluminum
Mounting - Vehicle Lighting
Bracket
Standards
CISPR 22, R10
Lens Color
Clear
Compatible Vehicle Type
Universal
Housing Color
Black
Current
0.2 A @ 72V DC; 0.24 A @ 60V DC; 0.3 A @ 48V DC; 0.4 A @ 36V DC; 0.6 A @ 24V DC; 1.2 A @ 12V DC
Maximum Operating Temperature
149 Degrees F
IP Rating
IP67
Series
777
Mount Type
Pedestal
Lighting Technology
LED
Beam Pattern
Arc
Features
Thermal Management, Weatherproof
Shape
Roung
Minimum Operating Temperature
-40 Degrees F
Electrical Connection
Pigtail
Light Color
Red
Voltage
12 to 72V DC
Number of Flash Patterns
1
Mounting - Vehicle Lighting_x
Bracket

Description

Safety Boundary Light, Housing Color Black, Housing Material Die-Cast Aluminum, Features Thermal Management, Weatherproof, Shape Round, Beam Pattern Arc, Lighting Technology LED, Mount Type Pedestal, Overall Height 5 in, Operating Voltage 12-72V DC, Electrical Connection Pigtail, IP Rating IP67, Standards CISPR 22, R10, Number of Bulbs Not Applicable, Compatible Vehicle Type Universal, Light Color Red, Lens Color Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.