
Snow Plow Light
Mfr # 556273
Zoro # G516379956
product price: $925.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
13.15 in
Height
3.27 in
With Turn Signal
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
556273
Zoro #
G516379956
UPC #
750958178473
Country of Origin
United States
Dimensions
Length
13.15 in
Height
3.27 in
Details
Color
Black
With Turn Signal
Yes
Description
Auxiliary Headlight; Right Hand Drive; With Turn Signal/ High Beam/ Low Beam/ Front Position/ Daytime Running Light; Clear LED Bulb; 3-1/4 Inch x 13 Inch Rectangular; Clear Heated Lens; Black Housing; Set Of 2; DOT Approved
- Designed To Stand Up To The Harsh Conditions Of The Job
- Sloped Lens Deflects Snow And Ice To Avoid Ice Bridging
- Sealed To IP69K; Protected Against Water, Dust, And Pressure Washing
- SmartHeat Technology De-Ices The Lens Up To 2 Times Faster Than Halogen Lights
- Bright, White LEDs Simulate Daytime Lighting For Maximum Visibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.