Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stop-Turn-Tail Lamp, Blk/Clear/Red/Amber

  • Mfr # 265

  • Zoro # G2424269


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Type
Optic Lens
Lens Color
Amber, Clear, Red
Fits With
Universal
Voltage
12-24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
265
Zoro #
G2424269
UPC #
-
Country of Origin
United States

Dimensions

Depth
1-11/32"
Length - Vehicle Lighting
11 5/16 in
Width
11-21/64"
Height - Vehicle Lighting
5 3/8 in
Length
5-25/64"
Width - Vehicle Lighting
1 5/16 in
Overall Height
1 5/16 in
Overall Width
11 5/16 in
Overall Depth
1 5/16 in

Details

Item
Stop/Turn/Tail Light
Lighting Technology
LED
Type
Optic Lens
Lens Color
Amber, Clear, Red
Fits With
Universal
Voltage
12-24V DC
Color
Black/Clear/Red/Amber
Manufacturer Warranty - Vehicle Lighting
5 Year Limited Warranty
Lighting Technology - Vehicle Lighting
LED
Post
No
Wiring Connection - Vehicle Lighting
DT04-2P Connector
Used For
Cars, Trucks, Vans
Shape
Rectangular
Mounting Type
Low Profile
Standards
ASABE S279, ECE Reg 23, ECE Reg 6, FMVSS 108 s7.1 (Table VII), FMVSS 108 s7.3 (Table IX), FMVSS 108 s8.1 (Table XVI)
Number of Bulbs
0
Material
ABS
Volt Bulb
12 to 24
Lamp Type
Led
Mounting - Vehicle Lighting
Permanent
Lens Shape - Vehicle Lighting
Rectangular
Lamp Life
50,000 hr.
Current Rating
0.33A
Application
Agriculture; Construction; Industrial; Mining; Specialty Vehicles; Truck and Bus
Housing Material
Plastic
Lens Material
Acrylic
Mounting
Low Profile
Rating
0.33A
Lamp Life (Hours)
50,000 hr.
Installation Type
Permanent
Mount Type
Panel
Current
0.01 A @ 12V DC, 0.01 A @ 24V DC, 0.03 A @ 24V DC, 0.05 A @ 12V DC, 0.08 A @ 24V DC, 0.12 A @ 12V DC
Compatible Electrical Connection Manufacturer Model Number
DT04-6P-E004, DT06-6S
Electrical Connection
6-Pin Deutsch
Mount Style
Surface
IP Rating
IP67
Light Type
Stop, Turn, and Tail Combination Light
Operating Voltage
12-24V DC

Description

Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Amber, Clear, Red, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 1 5/16 in, Overall Width 11 5/16 in, Overall Depth 1 5/16 in, Current 0.01 A @ 12V DC, 0.01 A @ 24V DC, 0.03 A @ 24V DC, 0.05 A @ 12V DC, 0.08 A @ 24V DC, 0.12 A @ 12V DC, Electrical Connection 6-Pin Deutsch, Compatible Electrical Connection Grainger Part Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.