Zoro Homepage

Tail Light Kit, Black/Red, Polycarbonate

  • Mfr # 279J

  • Zoro # G2424235


product price: $342.00
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Lens Color
Clear
Voltage
12-24V DC
Color
Black/Red
Height - Vehicle Lighting
8 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
279J
Zoro #
G2424235
UPC #
-
Country of Origin
United States

Dimensions

Height - Vehicle Lighting
8 5/16 in
Width - Vehicle Lighting
3 7/16 in
Length - Vehicle Lighting
6 in
Overall Height
8 5/16 in
Overall Width
6 1/16 in
Overall Depth
3 7/16 in

Details

Item
Tail Light Kit
Lighting Technology
LED
Lens Color
Clear
Voltage
12-24V DC
Color
Black/Red
Lens Shape - Vehicle Lighting
Rectangular
Shape
Rectangular
Material
Polycarbonate
Lamp Life
50,000 hr.
Standards
ECE Reg 10, FMVSS 108 s7.2 (Table VIII), FMVSS 108 s7.4 (Table X), FMVSS 108 s8.1 (Table XVI)
Includes
(2) Lamps, Mounting Hardware
Manufacturer Warranty - Vehicle Lighting
5 Year Limited Warranty
Mounting - Vehicle Lighting
Permanent
Number of Bulbs
0
Lamp Type
Led
Lighting Technology - Vehicle Lighting
LED
Housing Material
Polycarbonate
Application
Automotive; Off-Road 4 x 4
Lens Material
Acrylic
Light Type
Stop, Turn, and Tail Combination Light
IP Rating
IP67
Compatible Electrical Connection Manufacturer Model Number
7282-5553-30, 7287-2779-30
Installation Type
Permanent
Current
0.09 A @ 24V DC, 0.10 A @ 12V DC, 0.10 A @ 24V DC, 0.18 A @ 12V DC, 0.21 A @ 24V DC, 1.70 A @ 12V DC
Mount Style
Surface
Mount Type
Screw
Operating Voltage
12-24V DC

Description

Tail Light Kit, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Clear, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 8 5/16 in, Overall Width 6 1/16 in, Overall Depth 3 7/16 in, Current 0.09 A @ 24V DC, 0.10 A @ 12V DC, 0.10 A @ 24V DC, 0.18 A @ 12V DC, 0.21 A @ 24V DC, 1.70 A @ 12V DC, Compatible Electrical Connection Grainger Part Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.