
Trailer Light
Mfr # 338101
Zoro # G116328361
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Lens Material
Polycarbonate
Housing Color
Black
Length
6.33 in
Type
Stop/ Tail/ Turn Light
Lens Color
Clear/ Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
338101
Zoro #
G116328361
UPC #
799475636868
Country of Origin
United States
Dimensions
Length
6.33 in
Height
6.33 in
Width
2.6 in
Details
Lens Material
Polycarbonate
Housing Color
Black
Type
Stop/ Tail/ Turn Light
Lens Color
Clear/ Red
Shape
Rectangular
Lamp Type
LED
Housing Material
Polycarbonate
Submersible
Yes
Description
Stop/ Turn/ Tail Light; LED Bulb; Rectangular; Clear And Red Lens; 6.33 Inch x 2.6 Inch; Submersible; Single
- UV-Resistant Polycarbonate Lens
- DC Electrical Configurations
- Low Profile Mount
- Made In USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.