
Trailer Light
Mfr # 346791
Zoro # G516328305
product price: $83.85
/ea
Free Shipping & Returns
Key Features
Lens Material
Polycarbonate
Type
Side Marker Light
Width
6.52 in
Housing Material
Polycarbonate
Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
346791
Zoro #
G516328305
UPC #
750958178732
Country of Origin
United States
Dimensions
Width
6.52 in
Height
2.24 in
Length
0.83 in
Details
Lens Material
Polycarbonate
Type
Side Marker Light
Housing Material
Polycarbonate
Housing Color
Black
Lens Color
Amber
Lamp Type
LED
Shape
Oval
Submersible
Yes
Description
Side Marker Light; LED; Oval; Amber Lens/ Black Housing/ Amber Bezel; 0.83 Inch Length x 6.52 Inch Width x 2.24 Inch Height; Submersible; Single With Heated Lens
- Retrofits Standard 6 Inch Oval Lights
- First Of Its Kind Heated Front Position And Front Turn Light
- SmartHeat Technology To Melt Snow And Ice
- 12 To 24 Volt Heated Signal Lights
- Easy LED Trailer Light Upgrade
- Superior IP69K Sealing Rating
- DOT-Compliant For Legal On-Road Use
- Flange, Grommet, And L-Shaped Bracket Mounting Options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.