
Trailer Light
Mfr # 646791
Zoro # G016328317
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Width
6.52 in
Shape
Oval
Housing Color
Silver
Height
2.24 in
Lens Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
646791
Zoro #
G016328317
UPC #
750958180728
Country of Origin
United States
Dimensions
Width
6.52 in
Height
2.24 in
Length
0.83 in
Details
Shape
Oval
Housing Color
Silver
Lens Color
Red
Type
Stop/ Tail/ Turn Light
Lamp Type
LED
Submersible
Yes
Description
Stop/ Turn/ Tail Light With Flash/ Strobe Functions; LED; Oval; Red Heated Lens; 0.83 Inch Length x 6.52 Inch Width x 2.24 Inch Height; Submersible; Single
- Retrofits Standard 6 Inch Oval Lights
- First Of Its Kind Heated Front Position And Front Turn Light
- SmartHeat(R) Technology To Melt Snow And Ice
- Easy LED Trailer Light Upgrade
- Superior IP69K Sealing Rating
- DOT-Compliant For Legal On-Road Use
- Optional Flash And Strobe Feature
- Flange, Grommet, And L-Shaped Bracket Mounting Options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.