
Trailer Light
Mfr # 646811
Zoro # G916328325
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Type
Stop/ Tail/ Turn Light
Width
6.52 in
Lamp Type
LED
Lens Material
Polycarbonate
Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
646811
Zoro #
G916328325
UPC #
750958180803
Country of Origin
United States
Dimensions
Width
6.52 in
Height
2.24 in
Length
0.83 in
Details
Type
Stop/ Tail/ Turn Light
Lamp Type
LED
Lens Material
Polycarbonate
Housing Color
Black
Lens Color
Clear
Housing Material
Polycarbonate
Shape
Oval
Submersible
Yes
Description
Stop/ Turn/ Tail Light; LED; Oval; Clear Heated Lens/ Black Housing/ Blue Bezel; 0.83 Inch Length x 6.52 Inch Width x 2.24 Inch Height; Submersible; Single
- Retrofits Standard 6 Inch Oval Lights
- First Of Its Kind Heated Front Position And Front Turn Light
- SmartHeat Technology To Melt Snow And Ice
- 12 To 24 Volt Heated Signal Lights
- Easy LED Trailer Light Upgrade
- Superior IP69K Sealing Rating
- DOT-Compliant For Legal On-Road Use
- Flange, Grommet, And L-Shaped Bracket Mounting Options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.