
Warning Light
Mfr # 1300561
Zoro # G416328191
product price: $587.99
/ea
Free Shipping & Returns
Key Features
Lens Color
Clear
Lens Material
Polycarbonate
Voltage
12V
Light Pattern
1 Flash Per Second
Style
Mini Bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300561
Zoro #
G416328191
UPC #
750958181459
Country of Origin
United States
Dimensions
Length
18-5/8 in
Overall Width
2-1/8 in
Overall Length
18-5/8 in
Overall Height
2-5/16 in
Details
Lens Color
Clear
Lens Material
Polycarbonate
Voltage
12V
Light Pattern
1 Flash Per Second
Style
Mini Bar
Shape
Rectangular
Lighting Technology
LED
Description
18.64 Inch Length x 2.15 Inch Width x 2.34 Inch Height; Mini Bar; Pedestal Mount; Red LED; Clear Lens; 1 Flash Per Second; 12-Volt
- Die-Cast Aluminum Housing With Stainless Steel Mounting Bracket And Durable Polycarbonate Lens
- Identifies Dangerous Areas, Reducing Workplace Injuries By Creating A "no-Go" Zone Red Stripe
- Intended For Use In Mining, Construction, Agriculture, Material Handling, And Railroad Applications
- Versatile Pedestal Mount Allows Warning Light To Be Mounted On Vehicles Or Stationary Objects
- Solid-Optic Design Improving Longevity And Reliable Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.