
Warning Light
Mfr # 1403611
Zoro # G216328261
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Type
LED
Diameter
3 in
Lens Material
Polycarbonate
Shape
Roung
Light Pattern
Half Circle Keep Out Zone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1403611
Zoro #
G216328261
UPC #
750958181763
Country of Origin
United States
Dimensions
Diameter
3 in
Overall Height
5 in
Details
Type
LED
Lens Material
Polycarbonate
Shape
Roung
Light Pattern
Half Circle Keep Out Zone
Voltage
12 to 72V DC
Lens Color
Clear
Style
Dome
Lighting Technology
LED
Description
3.02 Inch Length x 4.34 Inch Width x 5 Inch Height; Round; Pedestal Mount; Blue LED; Clear Lens; Warning Keep Out Zone Pattern; Wired; 12 To 72 Volt DC; Single; With Tinned Bare Leads
- Durable Polycarbonate Lens Minimizes Environmental Damage, Internal Components Are Fully Encapsulated For Moisture, Vibration And Corrosion Resistance
- High-Powered LED Safety Light Creates Keep-Away Zones
- Sleek Design; Weather-Proof; Excellent Thermal Management
- Precise Beam Patterns In Red, Blue, And Green
- Compact And Easy To Install Using A Pedestal Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.