
Warning Light
Mfr # 1603641
Zoro # G316328376
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Voltage
9 to 125V
Lens Color
Clear
Shape
Rectangular
Light Pattern
Blue Stripe Pattern
Style
Mini Bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1603641
Zoro #
G316328376
UPC #
708315998158
Country of Origin
United States
Dimensions
Overall Width
2.48 in
Overall Height
2 in
Overall Length
6 in
Details
Voltage
9 to 125V
Lens Color
Clear
Shape
Rectangular
Light Pattern
Blue Stripe Pattern
Style
Mini Bar
Lighting Technology
Safety Zone LED
Description
6 Inch x 2 Inch Rectangular; Rounded Rectangle Style; Universal Pedestal Mount; Safety-Zone LED; Clear Lens; Blue Stripe Pattern; 12-110 Volt DC For Use With 9-125 Volt DC Systems; With Mounting Bracket And Hardware
- Offers Best-In-Class Light Intensity And Light Quality
- Industry’s Only UL Recognized Safety Zone Light
- Best Solution For Each Industry And Application
- Eco Friendly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.