Zoro Homepage

Warning Light

  • Mfr # 1603811

  • Zoro # G616328359


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Style
Light Bar
Base Material
Aluminum
Lens Material
Polycarbonate
Voltage
48 to 110V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1603811
Zoro #
G616328359
UPC #
750958180872
Country of Origin
United States

Dimensions

Overall Width
5.91 in
Overall Length
6 in

Details

Shape
Rectangular
Style
Light Bar
Base Material
Aluminum
Lens Material
Polycarbonate
Voltage
48 to 110V
Lens Color
Clear

Description

6 Inch x 2 Inch Rectangular; Bar Style; Short Bracket Pedestal Mount; LED Keep Out Zone Light; Clear Lens; Red Stripe Line; 48-110 Volt Wired; Single


  • High-Powered LED Safety Light Creates Keep-Out And Keep-Away Zones
  • Precise Beam Patterns In Red, Blue, And Amber
  • Use On Vehicles Or Around Stationary Objects
  • Rugged Design; Weather-Proof; Excellent Thermal Management
  • UL Recognized Safety Lights
  • Compact And Easy To Install, With Adjustable Aiming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.