
Warning Light
Mfr # 642121
Zoro # G216328278
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Lens Material
Polycarbonate
Base Material
Polycarbonate
Lens Color
Clear
Voltage
12 to 24V DC
Light Pattern
White Flasher
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
642121
Zoro #
G216328278
UPC #
750958180971
Country of Origin
United States
Dimensions
Overall Diameter
4 in
Overall Height
0.8 in
Details
Lens Material
Polycarbonate
Base Material
Polycarbonate
Lens Color
Clear
Voltage
12 to 24V DC
Light Pattern
White Flasher
Shape
Roung
Lighting Technology
LED
Description
4 Inch Diameter x 0.8 Inch Height; Round; Grommet/Flange Bracket Mount; LED; Heated; Clear Lens With White Bezel; 12 Volt To 24 Volt; IP69K Rated/ DOT And SAE Approved
- Lightweight Yet Rugged
- Capable Of Withstanding 10 Grams Worth Of Vibration
- Sealed To IP69K For Power Wash And Steam Cleaning Resistance
- Superior Condensation Management
- Drop-In Replacements For Typical 4 Inch Round Halogen Tail Lights Used In Heavy-Duty Trucks
- Street Legal Supporting DOT, Transport Canada And Military Standards And Requirements
- Offering Both Heated And Non-Heated LED Upgrades
- Feature A SmartHeat Heating System That Automatically De-Ices Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.