Zoro Homepage

Warning Light

  • Mfr # 647031

  • Zoro # G016328263


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Acrylic
Base Material
Polycarbonate
Light Pattern
Amber Flasher
Style
Mini Bar
Length
5.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
647031
Zoro #
G016328263
UPC #
750958181183
Country of Origin
United States

Dimensions

Length
5.79 in
Overall Height
5.35 in
Overall Width
0.83 in

Details

Lens Material
Acrylic
Base Material
Polycarbonate
Light Pattern
Amber Flasher
Style
Mini Bar
Voltage
12V
Lens Color
Clear
Shape
Rectangular

Description

5.79 Inch Length x 0.83 Inch Width x 5.35 Inch Height; Mini Bar; Surface Mount; Amber Flasher LED; Clear Lens; Black Housing


  • Rugged Housing Is IP67, And IP69k Rated For The Harshest Environments
  • Clean, Reusable Energy LED Is Maintenance-Free
  • Up To 11 Candela Brightness
  • Visibility Of Up To 1-Mile
  • Perpendicular Light Beam Offers Easier Identification From Further Distances
  • ClickBond (TM) Adhesive Mount Eliminates Drilling And Risking The Structural Integrity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.