
Warning Light
Mfr # 647041
Zoro # G716328228
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Lens Color
Clear
Base Material
Polycarbonate
Light Pattern
Red Flasher
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
647041
Zoro #
G716328228
UPC #
750958181176
Country of Origin
United States
Dimensions
Height
5.35 in
Overall Height
5.35 in
Overall Length
5.79 in
Overall Width
0.83 in
Details
Voltage
12V
Lens Color
Clear
Base Material
Polycarbonate
Light Pattern
Red Flasher
Shape
Rectangular
Style
Mini Bar
Lens Material
Acrylic
Lighting Technology
LED
Description
5.79 Inch Length x 0.83 Inch Width x 5.35 Inch Height; Mini Bar; Surface Mount; Red Flasher LED; Clear Lens; Black Housing
- Rugged Housing Is IP67, And IP69k Rated For The Harshest Environments
- Clean, Reusable Energy LED Is Maintenance-Free
- Up To 11 Candela Brightness
- Visibility Of Up To 1-Mile
- Perpendicular Light Beam Offers Easier Identification From Further Distances
- ClickBond (TM) Adhesive Mount Eliminates Drilling And Risking The Structural Integrity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.