
Warning Light
Mfr # 647071
Zoro # G416328221
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Base Material
Polycarbonate
Shape
Rectangular
Voltage
12 V
Light Pattern
Amber Flasher
Style
Mini Bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
647071
Zoro #
G416328221
UPC #
750958181206
Country of Origin
United States
Dimensions
Length
5.79 in
Overall Height
5.35 in
Overall Length
5.79 in
Details
Base Material
Polycarbonate
Shape
Rectangular
Voltage
12 V
Light Pattern
Amber Flasher
Style
Mini Bar
Lens Material
Acrylic
Lens Color
Clear
Lighting Technology
LED
Description
5.79 Inch Length x 0.83 Inch Width x 5.35 Inch Height; Mini Bar; Surface Mount; Amber Flasher LED; Clear Lens; Black Housing; With Mounting Kit
- Rugged Housing Is IP67, And IP69k Rated For The Harshest Environments
- Clean, Reusable Energy LED Is Maintenance-Free
- Up To 11 Candela Brightness
- Visibility Of Up To 1-Mile
- Perpendicular Light Beam Offers Easier Identification From Further Distances
- ClickBond (TM) Adhesive Mount Eliminates Drilling And Risking The Structural Integrity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.