
Warning Light
Mfr # 647081
Zoro # G216328179
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Lens Color
Clear
Voltage
12 V
Shape
Rectangular
Light Pattern
Red Flasher
Base Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
647081
Zoro #
G216328179
UPC #
750958181190
Country of Origin
United States
Dimensions
Overall Width
0.83 in
Overall Length
5.79 in
Details
Lens Color
Clear
Voltage
12 V
Shape
Rectangular
Light Pattern
Red Flasher
Base Material
Polycarbonate
Style
Mini Bar
Lens Material
Acrylic
Lighting Technology
LED
Description
5.79 Inch Length x 0.83 Inch Width x 5.35 Inch Height; Mini Bar; Surface Mount; Red Flasher LED; Clear Lens; Black Housing; With Mounting Kit
- Rugged Housing Is IP67, And IP69k Rated For The Harshest Environments
- Clean, Reusable Energy LED Is Maintenance-Free
- Up To 11 Candela Brightness
- Visibility Of Up To 1-Mile
- Perpendicular Light Beam Offers Easier Identification From Further Distances
- ClickBond (TM) Adhesive Mount Eliminates Drilling And Risking The Structural Integrity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.