Warning Light, White, Strobe Tube, 12 to 80V, 50, 60 FPM, 2 25/32 in Dia., Flange

  • Mfr # 539
  • Zoro # G6319743
product price: 
$
91.55
/ea

Key Features

Color
White
Lamp Type
Strobe Tube
Power Source
Wire
Lamp Life
40,000 hr
Lens Material
Acrylic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
539
Zoro #
G6319743
UPC #
708315998295
Country of Origin
United States

Dimensions

Height
2 39/64 in
Overall Diameter
2 13/16 in
Width
2 51/64 in
Diameter
2 51/64 in
Depth
2 51/64 in
Footprint Width
2 15/16 in
Footprint Length
3 7/8 in
Lead Length
13 1/2 in
Overall Depth
2 5/8 in
Fits Chest Size
Impact Resistant

Details

Item
Warning Light
Color
White
Lamp Type
Strobe Tube
Power Source
Wire
Lamp Life
40,000 hr
Lens Material
Acrylic
Flashes per Minute
50, 60
Housing Material
Polycarbonate
Standards
BAA Compliant
Features
Impact Resistant
Voltage
12 to 80V
Lens Design
Dome
Rating
UL Recognized
Mounting
Flange
Includes
Pigtail
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Bulb Included
No
Operating Temp.
-40 Degrees to 149 Degrees F
Current Drawn
0.256 to 0.076A DC
Connection Type
Wire Leads
Product Type
Warning Light
Lifespan
40,000 hr
Operating Temperature - Maximum
149 Degrees F
Footprint Shape
Oval
Operating Temperature - Minimum
-40 Degrees F
Light Source
LED
Operating Current
0.076 A @ 80V DC, 0.088 A @ 48V DC, 0.256 A @ 12V DC
IO-Link Compatibility
Not IO-Link Compatible
Mounting Style
Surface Mount
Housing Color
Black
Mounting Mechanism
Screw
For Location
Indoor, Outdoor
Lens Shape
Dome
Lens Color
Clear
Requires Base
Base Not Required
Light Operating Mode
Strobe
Includes Mounting Hardware
No Mounting Hardware
Lamp Color
White
Control Protocol
Direct Wire
Operating Voltage
12 to 80V
Power Source - TS Only
Wire
Power Source - old
Wire

Description

Warning Light, Color White, Lamp Type Strobe Tube, Flashes per Minute 50, 60, Lamp Life 40,000 hr, Lens Design Dome, Lens Material Acrylic, Housing Material Polycarbonate, Mounting Flange, Operating Temp. -40 Degrees to 149 Degrees F, Rating UL Recognized, Power Source Wire, Current Drawn 0.256 to 0.076A DC, Width 2 51/64 in, Depth 2 51/64 in, Height 2 39/64 in, Voltage 12 to 80V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.