Warning/Safety Light, Clear Lens

  • Mfr # 1300681
  • Zoro # G325073861
product price: 
$
486.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Mount Type
Bracket
Current
2.3 A @ 24V DC (Keep Out Zone), 3.7 A @ 12V DC (Keep Out Zone)
Standards
ECE Regulation No.10 Compliance
Light Type
Perimeter Flashing Warning Light
Features
Identifies Dangerous Areas, Reducing Workplace Injuries by Creating a "No-Go" Zone, Solid-Optic Design Improving Longevity and Reliable Performance, Versatile Pedestal Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1300681
Zoro #
G325073861
UPC #
0750958182548
Country of Origin
United States
Mount Type
Bracket
Current
2.3 A @ 24V DC (Keep Out Zone), 3.7 A @ 12V DC (Keep Out Zone)
Standards
ECE Regulation No.10 Compliance
Light Type
Perimeter Flashing Warning Light
Features
Identifies Dangerous Areas, Reducing Workplace Injuries by Creating a "No-Go" Zone, Solid-Optic Design Improving Longevity and Reliable Performance, Versatile Pedestal Mount
Shape
Rectangular
Flashes per Minute
60
Installation Type
Removable
Item
Warning/Safety Light
Lens Color
Clear
Lens Material
Polycarbonate
Compatible Vehicle Type
Tractor Trailers, Buses, Work Trucks, Utility Vehicles, Trucks
Series
529 Series
Electrical Connection
Deutsch Connector
Number of Flash Patterns
1
Installation Location
Roof
Light Pattern
Flashing
IP Rating
IP67, IP69K
Base Material
Aluminum
Maximum Operating Temperature
149 Degrees F
Compatible Electrical Connection Manufacturer Model Number
DT04-3P, DT06-3S
Minimum Operating Temperature
-40 Degrees F
Includes
Polycarbonate Lens, Mounting Bracket
Includes Electrical Connection
Electrical Connection Included
Manufacturer Warranty
2 yr
Number of Heads
1
Power Source
Corded
Maximum Brightness
3,350 lm
Operating Voltage
12-24V DC

Dimensions

Overall Length
18 15/16 in
Overall Depth
3 5/8 in
Overall Height
2 3/16 in

Description

Warning/Safety Light, Light Type Perimeter Flashing Warning Light, Light Color Green, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating Not Applicable, Electrical Connection Deutsch Connector, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 18 15/16 in, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Depth 3 5/8 in, IP Rating IP67, IP69K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews