Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Lamp, 6-13/16 in. L, 1.15A

  • Mfr # TS3001R

  • Zoro # G2424460


product price: $209.17
/ea
Free Shipping & Returns

Key Features

Type
Optic Lens
Color
Black
Includes
Black Lens Cover
Standards
FMVSS 108 Table XVIII
Lighting Technology - Vehicle Lighting
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS3001R
Zoro #
G2424460
UPC #
-
Country of Origin
United States

Dimensions

Height - Vehicle Lighting
6 3/4 in
Width
6"
Diameter
6"
Width - Vehicle Lighting
4 in
Depth
4-7/64"
Length
6-13/16"
Length - Vehicle Lighting
6 in
Overall Depth
4 1/8 in

Details

Item
Vehicle Work Light
Type
Optic Lens
Color
Black
Includes
Black Lens Cover
Standards
FMVSS 108 Table XVIII
Lighting Technology - Vehicle Lighting
LED
Material
Polycarbonate
Lamp Type
LED
Volt Bulb
12 to 25
Used For
Cars, Trucks, Vans
Sub-Category
Vehicle Work Lights
Wiring Connection - Vehicle Lighting
DT04-2P Connector
Post
No
Fits
Universal
Shape
Round
Lens Shape - Vehicle Lighting
Round
Mounting - Vehicle Lighting
Bracket
Lumens - Vehicle Lighting
1,960 lm
Current Rating
1.15A
Lamp Life
50,000 hr.
Mounting Type
Bracket
Number of Bulbs
0
Housing Color
Black
Housing Material
Xenoy
Lens Material
Polycarbonate
Rating
1.15A
Mounting
Bracket
Voltage
12-24V DC
Application
Agriculture; Off-Road 4 x 4; Specialty Vehicles; Truck and Bus; Power Sports
Lamp Life (Hours)
50,000 hr.
Lighting Technology
LED
Current
0.6 A @ 24V DC, 1 A @ 24V DC, 1.15 A @ 12V DC, 2.15 A @ 12V DC
Electrical Connection
DT04-2P Connector
Compatible Electrical Connection Manufacturer Model Number
DT04-2P
Installation Type
Removable
IP Rating
IP67
Head Shape
Round
Beam Type
Trapezoid
Mount Style
Surface
Wattage
13.8 W
Compatible Vehicle Type
ATVs, Off-Road Vehicles, Trucks
Series
TS Series
Maximum Brightness
1,960 lm
Includes Electrical Connection
Electrical Connection Included
Mount Type
Bracket
Operating Voltage
12-24V DC

Description

Vehicle Work Light, IP Rating IP67, Beam Type Trapezoid, Overall Depth 4 1/8 in, Installation Type Removable, Mount Type Bracket, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height Not Applicable, Head Shape Round, Overall Width Not Applicable, Electrical Connection DT04-2P Connector, Vehicle Class Not Applicable, Standards FMVSS 108 Table XVIII, Includes Electrical Connection Electrical Connection Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.