Zoro Homepage

Work Light

  • Mfr # 1300181

  • Zoro # G916379914


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Material
Die-Cast Aluminum
Height
6 in
Color
White; Black
Length
4 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300181
Zoro #
G916379914
UPC #
799475635328
Country of Origin
United States

Dimensions

Height
6 in
Length
4 in
Width
4 in

Details

Material
Die-Cast Aluminum
Color
White; Black
Power Source
12 To 24 V
Bulb Type
LED
Ampere Rating At 24 V
1.8 A
Type
Pedestal Mount
Includes Mounting Hardware
Yes
Lens Material
Polycarbonate
Ampere Rating At 12 V
3.5 A
Head Shape
Square

Description

For Agriculture/ Construction/ Industrial/ Material Handling/ Mining/ Railroad/ Specialty Vehicles; 4 Inch Square Housing; Pedestal Mount; 3900 Raw Lumens/ 2400 Effective Lumens; 3.5 Amp At 12 Volt DC/ 1.75 Amp At 24 Volt DC; LED; Flood Beam Pattern; Clear Polycarbonate Lens; Black Die-Cast Aluminum Housing


  • Features A UV-Resistant Polycarbonate Lens And Rugged Die-Cast Aluminum Housing Which Stands Up To The Rigors Of Everything From Industrial Job Sites To Off-Roading
  • IP69K Sealed
  • Comparable Light Output To The Model 735-Worklight
  • Made In USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.