
Work Light
Mfr # 1603391
Zoro # G816379915
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Length
6 in
Color
White; Black
Width
2 in
Height
2 in
Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1603391
Zoro #
G816379915
UPC #
799475636561
Country of Origin
United States
Dimensions
Length
6 in
Width
2 in
Height
2 in
Details
Color
White; Black
Material
Polycarbonate
Bulb Type
LED
Ampere Rating At 12 V
0.0416666666666667
Power Source
12 To 24 V
Ampere Rating At 24 V
0.5 A
Type
Pedestal Mount
Lens Material
Polycarbonate
Includes Mounting Hardware
Yes
Head Shape
Rectangular
Description
For Agriculture/ Construction/ Industrial/ Material Handling/ Mining/ Railroad/ Specialty Vehicles; 6 Inch x 2 Inch Rectangular Housing; Pedestal Mount; 675 Raw Lumens/ 485 Effective Lumens; 1 Amp At 12 Volt DC/ 0.5 Amp At 24 Volt DC/ 0.3 Amp At 36 Volt DC/ 0.25 Amp At 48 Volt DC; LED; Flood Beam Pattern; Clear Polycarbonate Lens; Black Polycarbonate Housing; With Mounting Bracket
- Designed With A Thermally-Conductive Polycarbonate Housing And Upgraded Electronics
- Materials And Construction Make The Model 783 XD Both Impact- And Corrosion-Resistant While The Low-Profile Design Allows For Easier Mounting
- IP67 Waterproof Rated
- Made In USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.