Zoro Homepage

Work Light

  • Mfr # 1603601

  • Zoro # G416379926


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Material
Die-Cast Aluminum
Color
White; Black
Length
6 in
Height
2 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1603601
Zoro #
G416379926
UPC #
708315995515
Country of Origin
United States

Dimensions

Length
6 in
Height
2 in
Width
2 in

Details

Material
Die-Cast Aluminum
Color
White; Black
Lens Material
Polycarbonate
Power Source
12 V
Ampere Rating At 12 V
0.9 A
Includes Mounting Hardware
Yes
Bulb Type
LED
Type
Pedestal Mount
Head Shape
Rectangular

Description

For Agriculture/ Construction/ Industrial/ Material/ Off-Road/ Specialty Vehicles/ Truck And Bus; 6 Inch x 2 Inch Rectangular; Pedestal Mount; 800 Raw Lumens; 0.55 Amp Draw At 10 Volt DC/ 0.88 Amp Draw At 12 Volt DC/ 1.10 Amp Draw At 18 Volt DC; Clear LED Bulb; Fog Beam Pattern; Clear Polycarbonate Lens; Wired; Black Housing; With Mounting Hardware


  • The Rugged Aluminum Housing Is Highly Durable And Light Weight
  • Convenient, Bright-White Work Light Offering Maximum Visibility
  • Universal Mounting Bracket Provides Flexible Mounting Options For A Variety Of Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.