Zoro Homepage

Work Light

  • Mfr # 1603961

  • Zoro # G116379899


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Height
4.74 in
Color
White; Black
Length
1-3/4 in
Material
Aluminum
Width
3.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1603961
Zoro #
G116379899
UPC #
750958182524
Country of Origin
United States

Dimensions

Height
4.74 in
Length
1-3/4 in
Width
3.93 in

Details

Color
White; Black
Material
Aluminum
Bulb Type
LED
Includes Mounting Hardware
Yes
Power Source
12 To 24 V
Lens Material
Polycarbonate
Type
Pedestal Mount
Head Shape
Rectangular

Description

For Agriculture/ Construction/ Industrial/ Mining/ Railroad; 3.93 Inch Width x 4.74 Inch Height x 1-3/4 Inch Depth Square; Pedestal Mount; 6372 Raw Lumens/ 3300 Effective Lumens; 4.38 Amp At 12 Volt DC/ 1.84 Amp At 24 Volt DC; LED With Flood Beam; Clear Polycarbonate Lens; 12 To 24 Volt DC; Black Aluminum Housing; With Mounting Bolt


  • Rugged Polycarbonate Impact-Resistant Lens
  • 3,300 Effective Lumens In Wide, Flood Beam Pattern
  • Pedestal Mount
  • ECE Registration 10-Compliant
  • Rated IP67 and IP69K
  • Sturdy Black Aluminum, Corrosion-Resistant Housing
  • Internal Components Fully Encapsulated For Moisture-, Vibration- And Corrosion-Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.