Zoro Homepage

Work Light

  • Mfr # 1706311

  • Zoro # G916379952


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Width
3 in
Height
5-1//2 in
Color
White; Black
Length
5-1//2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1706311
Zoro #
G916379952
UPC #
799475633843
Country of Origin
United States

Dimensions

Width
3 in
Height
5-1//2 in
Length
5-1//2 in

Details

Material
Polycarbonate
Color
White; Black
Type
Pedestal Mount
Includes Mounting Hardware
Yes
Ampere Rating At 24 V
0.2 A
Bulb Type
LED
Lens Material
Polycarbonate
Ampere Rating At 12 V
0.5 A
Power Source
12 To 24 V
Head Shape
Oval

Description

For Material Handling; 5 Inch x 3 Inch Oval Housing; Pedestal Mount; 0.5 Amp At 12 Volt DC/ 0.12 Amp At 60 Volt DC/ 0.08 Amp At 110 Volt DC; Blue LED; Spot Beam Pattern; Clear Polycarbonate Lens; Black Polycarbonate Housing


  • Impact- And Corrosion-Resistant Polycarbonate Lens And Housing
  • Low Profile Allows For Mounting In Tight Spaces
  • Sealed To Keep Out Dust And Water
  • IP69K Sealed
  • Meets SAE Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.