
Work Light
Mfr # 1707031
Zoro # G316381944
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Aluminum
Overall Height
5.4 in
Shape
Oval
Power Source
12 To 24 V
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1707031
Zoro #
G316381944
UPC #
708315996772
Country of Origin
United States
Dimensions
Overall Height
5.4 in
Overall Length
2.6 in
Overall Width
5.68 in
Details
Housing Material
Aluminum
Shape
Oval
Power Source
12 To 24 V
Color
White
Lens Material
Polycarbonate
Mounting
Pedestal Mount
Description
For Agriculture/ Automotive/ Construction/ Industrial/ Material Handling/ Mining/ Off-Road 4x4/ Railroad/ Specialty Vehicles; 5.68 Inch Width x 5.4 Inch Height x 2.6 Inch Depth Oval; Pedestal Mount; 3900 Raw Lumens/ 2600 Effective Lumens; 3.50 Amp At 12 Volt DC/ 1.75 Amp At 24 Volt DC; LED With Flood Beam; Clear Polycarbonate Lens; 12 To 24 Volt DC; Black Die-Cast Aluminum Housing; With Mounting Bolt
- Housing Material Is Constructed From Die-Cast Aluminum
- Eco Friendly And IEC IP69K
- SAE J1113-13 Tested
- Integrated 2-Pin Deutsch Weather-Proof Socket
- Mating Connector 2-Pin Deutsch Weather-Proof Plug
- Made In USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.