Zoro Homepage

Work Light, 5-13/32 in. L, On/Off Switch

  • Mfr # 880

  • Zoro # G2424600


product price: $94.79
/ea
Free Shipping & Returns

Key Features

Length
5-13/32"
Depth
1-57/64"
Lamp Type
LED
Includes
Hardware, Mounting Bracket, On/Off Switch, Pigtail
Features
Flood Beam Pattern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880
Zoro #
G2424600
UPC #
-
Country of Origin
United States

Dimensions

Length
5-13/32"
Depth
1-57/64"
Length - Vehicle Lighting
5 1/2 in
Height - Vehicle Lighting
5 1/4 in
Height
5-1/4"
Width - Vehicle Lighting
1 7/8 in
Overall Width
5 3/8 in
Overall Height
5 1/4 in
Overall Depth
1 7/8 in

Details

Item
Vehicle Work Light
Lamp Type
LED
Includes
Hardware, Mounting Bracket, On/Off Switch, Pigtail
Features
Flood Beam Pattern
Housing Material
Polycarbonate
Mounting - Vehicle Lighting
Bracket
Housing Color
Black
Base Material
Polycarbonate
Wiring Connection - Vehicle Lighting
DT04-2P Connector
Lighting Technology - Vehicle Lighting
LED
Mounting
Bracket
Lens Material
Polycarbonate
Sub-Category
Work Lights
Lumens - Vehicle Lighting
1,680 lm
Lens Shape - Vehicle Lighting
Rectangular
Standards
SAE
Light Output
1,680 lm
Lens Color
Clear
Current Drawn
1.3 A
Application
Exterior
Voltage
9-32V DC
Lens Design
Rectangular
Lighting Technology
LED
Current
0.7 A @ 24V DC, 1.3 A @ 12V DC
Electrical Connection
DT04-2P Connector
Use Location
Exterior
Mount Style
Surface
Series
XD Series
Minimum Operating Temperature
-40 Degrees F
Wattage
12 W
Maximum Brightness
1,680 lm
Installation Type
Removable
Compatible Electrical Connection Manufacturer Model Number
DT04-2P
Compatible Vehicle Type
ATVs, Forklifts, Off-Road Vehicles, Trucks
IP Rating
IP69K
Head Shape
Rectangular
Includes Electrical Connection
Electrical Connection Included
Beam Type
Flood
Mount Type
Bolt
Maximum Operating Temperature
149 Degrees F
Operating Voltage
9-32V DC

Description

Vehicle Work Light, IP Rating IP69K, Beam Type Flood, Overall Depth 1 7/8 in, Installation Type Removable, Mount Type Bolt, Operating Voltage 9-32V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 5 1/4 in, Head Shape Rectangular, Overall Width 5 3/8 in, Electrical Connection DT04-2P Connector, Vehicle Class Not Applicable, Standards SAE, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type ATVs, Forklifts, Off-Road Vehicles, Trucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.