Zoro Homepage

Work Light

  • Mfr # 557833

  • Zoro # G716379961


product price: $661.99
/ea
Free Shipping & Returns

Key Features

Height
3-3/4 in
Color
Amber/ White; Black
Width
2-1/2 in
Material
Aluminum
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
557833
Zoro #
G716379961
UPC #
750958181244
Country of Origin
United States

Dimensions

Height
3-3/4 in
Width
2-1/2 in
Diameter
3-3/4 in

Details

Color
Amber/ White; Black
Material
Aluminum
Lens Material
Polycarbonate
Ampere Rating At 24 V
0.9 A
Bulb Type
LED
Type
Pedestal Mount
Power Source
9 To 32 V
Ampere Rating At 12 V
2.1 A
Includes Mounting Hardware
Yes

Description

For Agriculture/ Construction/ Industrial; 3.7 Inch Round Housing; Pedestal Mount; 1800 Raw Lumens/ 1326 Effective Lumens; 2.09 Amp At 12 Volt DC/ 0.90 Amp At 24 Volt DC; LED; Spot Beam Pattern; Clear Polycarbonate Lens; Black Die-Cast Aluminum Housing; With 3 Foot Cable/ Integrated Connector


  • Custom Lighting System With Over 1,300 Effective Lumens Of Bright Light
  • Sealed To IP67 And IP69K, Protected From Dust And Water
  • 12 To 24 Volt Compatible
  • Three Positioning Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.